PSU 18VDC 1A WALLMOUNT LEVEL VI, IND. TEMP, CHANGEABLE PLUGTIPS FOR US, UK, EU,
Mfr # 76002104
Zoro # G116255605
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Compatible With
Digi Routers: IX10, IX15, IX20
Input Voltage
120 V AC, 230 V AC
Output Current
1A
Height
1.7 in
Package Contents
Power Supply, Plug Tips for US, UK, EU, AU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76002104
Zoro #
G116255605
UPC #
-
Country of Origin
China
Dimensions
Height
1.7 in
Width
1.6 in
Details
Compatible With
Digi Routers: IX10, IX15, IX20
Input Voltage
120 V AC, 230 V AC
Output Current
1A
Package Contents
Power Supply, Plug Tips for US, UK, EU, AU
Item
Power Supply
Output Voltage
18 V DC
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Form Factor
Wall Mount
Output Power
18 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.