Shop DIGI-PAS
See all product information
Create Account
Software for Level
- Mfr # 2-ACS-200037
- Zoro # G021678988
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Compatible Manufacturer Model Number
2-04201-99
Compatible with Grainger Part Number
909DW3
Overall Width
5 1/4 in
Compatible with Level Type
Digital Levels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-ACS-200037
- Zoro #
- G021678988
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 4 in
- Overall Width
- 5 1/4 in
- Overall Height
- 1/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Continuous Reading of Levelling, Angle Measurement and Vibration Status of Precision Machines and Equipment, Supports Remote Real-Time Measurement, User-Definable Data Acquisition and Logging Features Through Wireless Bluetooth/USB Cable with Digi-Pas DWL3500XY 2-Axis Precision Digital Levels
Details
- Compatible Manufacturer Model Number
- 2-04201-99
- Compatible with Grainger Part Number
- 909DW3
- Compatible with Level Type
- Digital Levels
- Features
- Continuous Reading of Levelling, Angle Measurement and Vibration Status of Precision Machines and Equipment, Supports Remote Real-Time Measurement, User-Definable Data Acquisition and Logging Features Through Wireless Bluetooth/USB Cable with Digi-Pas DWL3500XY 2-Axis Precision Digital Levels
- Item
- PC Interface Software
- Accessory Type
- PC Interface Software
- Number of Pieces
- 1
- Compatible with Manufacturer Model Number
- 2-04201-99
- For Manufacturer Part Number
- 2-04201-99
- Compatible with Mfr. Model Number
- 2-04201-99
- Compatible Manufacturer Part Number
- 2-04201-99
Description
PC Interface Software, Overall Length 4 in, Accessory Type PC Interface Software, Overall Height 1/8 in, Overall Width 5 1/4 in, Compatible Grainger Part Number 909DW3, Compatible with Level Type Digital Levels, Material Not Applicable, Color Not Applicable, Compatible with Manufacturer Model Number 2-04201-99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.