Software for Level
- Mfr # 2-ACS-200041
- Zoro # G021675857
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Compatible with Grainger Part Number
909DW8
Number of Pieces
1
Overall Width
5 1/4 in
Accessory Type
PC Interface Software
Features
Instantly Enables Application Engineers to Remote Access to Multiple Sensor Modules Via USB Cable/RS232/RS485/Wireless Bluetooth Connectivity for 2D Leveling, Tilt Angle Monitoring, Alignment and Vibration Measurement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-ACS-200041
- Zoro #
- G021675857
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 5 1/4 in
- Overall Length
- 4 in
- Overall Height
- 1/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Instantly Enables Application Engineers to Remote Access to Multiple Sensor Modules Via USB Cable/RS232/RS485/Wireless Bluetooth Connectivity for 2D Leveling, Tilt Angle Monitoring, Alignment and Vibration Measurement
Details
- Compatible with Grainger Part Number
- 909DW8
- Number of Pieces
- 1
- Accessory Type
- PC Interface Software
- Features
- Instantly Enables Application Engineers to Remote Access to Multiple Sensor Modules Via USB Cable/RS232/RS485/Wireless Bluetooth Connectivity for 2D Leveling, Tilt Angle Monitoring, Alignment and Vibration Measurement
- Item
- PC Interface Software
- Compatible with Level Type
- Digital Levels
- Compatible Manufacturer Model Number
- 2-ACS-200041
- Compatible with Manufacturer Model Number
- 2-ACS-200041
- For Manufacturer Part Number
- 2-ACS-200041
- Compatible with Mfr. Model Number
- 2-ACS-200041
- Compatible Manufacturer Part Number
- 2-ACS-200041
Description
PC Interface Software, Overall Length 4 in, Accessory Type PC Interface Software, Overall Height 1/8 in, Overall Width 5 1/4 in, Compatible Grainger Part Number 909DW8, Compatible with Level Type Digital Levels, Material Not Applicable, Color Not Applicable, Compatible with Manufacturer Model Number 2-ACS-200041
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.