Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Digi-Sense Industrial RTD Probe 12" Length, 3/4" Th 93820-47

Industrial RTD Probe 12" Length, 3/4" Th (Discontinued)

  • Mfr # 93820-47
  • Zoro # G5678706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93820-47
Zoro #
G5678706
UPC #
-
Country of Origin
China

Details

Item
Industrial RTD Probe 12" Length,3/4" Th

Description

Industrial RTD Probe 12 In. Length,3/4 In. Th

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.