This item is Discontinued.

Digilock Electronic Keyless Lock, Keypad or Coded DAK1-APS1-619-01-0E

Electronic Keyless Lock, Keypad or Coded (Discontinued)

  • Mfr # DAK1-APS1-619-01-0E
  • Zoro # G0382509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAK1-APS1-619-01-0E
Zoro #
G0382509
UPC #
-
Country of Origin
China

Dimensions

Door Thickness
0.82 in to 0.98 in
Body Width
2 1/8 in
Body Height
2 7/8 in
For Surface Thickness - Maximum
63/64 in
Body Depth
5/8 in
Code Length - Maximum
4
For Surface Thickness - Minimum
13/16 in

Details

Item
Electronic Keyless Lock
Handle Type
None
Max. User Codes
1
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
Usage
Assigned
Latch Type
Deadlatch
Lock Material
Zinc
Product Type
Electronic Keyless Lock
Number of Buttons
12
Bolt Throw
1/2 in
ADA Compliant
Yes
Finish
Brushed Nickel
Keypad
12 Button or Coded
Hand
Non-Handed
Power Source
Battery
Battery Life
5 yr
Number of Keys on Keypad
12
Battery Type
AA
Includes Handle
Handle Not Included
Housing Material
Metal
ADA Compliance
ADA Compliant
Includes Batteries
Batteries Included
Number of Batteries
4
Number of User Codes - Maximum
1
Override Type
Key
Handing Orientation
Non-Handed
Indicator Light
Binding, Low Battery

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Lockers, Access Method Keypad, Usage Assigned, Handle Type Not Applicable, Door Thickness 0.82 in to 0.98 in, Lock Material Zinc, Finish Brushed Nickel, Hand Non-Handed, Number of Keys on Keypad 12, Power Source Battery, Battery Life 5 yr, Max. User Codes 1, ADA Compliant Yes, Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.