Zoro Homepage

6-Outlet Surge Protector Power Strip, 15 Ft.; Black

  • Mfr # DSS5-1012-BLK

  • Zoro # G215576748


product price: $32.99
/ea

Key Features

Color
Black
Includes
Surge Protector Power Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS5-1012-BLK
Zoro #
G215576748
UPC #
812376043822
Country of Origin
China

Details

Item
Surge Protectors
Color
Black
Includes
Surge Protector Power Strips

Description

This Black Digital Energy 6-Outlet Surge Protector Power Strip with 15 Ft. Cord safeguards your high-end electronics and all major household appliances when there is an increase in voltage slightly or significantly above the designated level in your electrical system. A single, Illuminated on/off switch with a built-in circuit breaker and 6 grounded plugs helps protect against harmful power overloads which ultimately damages your devices. Its tough SJT cord is a hard-usage service cord designed for use with power tools, workstations and portable devices; it is also used with large appliances and lighting installations around the home and office.


  • 6-outlet surge protector power strip with lighted on/off switch
  • Rated for 15-amps/120 volts/60 Hz/1,875 watts
  • 350 Joules of surge protection
  • 14/3 gauge wire
  • 2 keyhole-style mounting holes in the back
  • Do not use in damp areas or near water
  • Not for use with space heaters
  • ETL/Intertek
  • meets UL Standard 1363
  • 15 ft. cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.