Zoro Homepage

8-Outlet USB-A and USB-C Surge Protector Power Strip, 72 In.; White

  • Mfr # DEE1-1116

  • Zoro # G615576720


product price: $41.79
/ea

Key Features

Color
White
Includes
Surge Protector Power Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEE1-1116
Zoro #
G615576720
UPC #
840140392555
Country of Origin
China

Details

Item
Surge Protectors
Color
White
Includes
Surge Protector Power Strips

Description

Need to protect multiple devices at once? Check out the Digital Energy White 8-Outlet Surge Protector Power Strip with USB Ports! 3 of the 8 outlets are widely spaced plus there are 2 USB ports 1 USB and 1 USB-C. And with 4,200 Joules of surge protection, you can use this for home theaters, computers, office appliances, gaming consoles, power tools, etc. Cord length is 6 ft.


  • 8 outlet surge protector with USB-A and USB-C ports
  • 3 ports are widely spaced for bulky transformers
  • Rated for 15-amps/125 volts/60 Hz/1,875 watts
  • 14 gauge wire
  • Heavy-duty, 4,200 Joules of surge protection
  • ideal for home theaters, computers, office appliances, gaming consoles, power tools, etc.
  • ETL/Intertek listed
  • conforms to UL Standards 1363 and 1449
  • White
  • 6 ft. cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.