This item is Discontinued.

Digital Yacht iKommunicate w/iK Connect Router Bundle ZDIGIKBUN

iKommunicate w/iK Connect Router Bundle (Discontinued)

  • Mfr # ZDIGIKBUN
  • Zoro # G4637562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGIKBUN
Zoro #
G4637562
UPC #
81159830762
Country of Origin
United Kingdom

Description

iKommunicate w/iK Connect Router Bundle Features: Ideal solution for on board iPad and tablet interfacing with NMEA 0183 and NMEA 2000 interfaces Signal K and NMEA format WiFi support for multiple devices Password protected Wired LAN connection too iKommunicate NMEA 0183/2000 to Signal K Gateway "The Kickstarter funded success story that is enabling the Internet of Things Afloat." iKommunicate is an intelligent gateway device that allows traditional boat navigation systems to be part of the "Internet of Things". By converting data from the "closed" industry standard NMEA networks found on most boats to Signal K the new "open" HTML5 based internet ready data format, a whole new world of social and connected boating will now be possible. Traditionally marine electronic systems talked to each other via the industry standard NMEA0183 and newer NMEA2000 networks. There interfaces are very reliable, well proven and fit for purpose, but the costs for developers to become NMEA members, buy the specifications and have their software certified has severely restricted the number of marine applications that have used NMEA data. With the release of Signal K, a new open data format for boats, all of this is about to change and it will suddenly become very easy for developers to read and use the NMEA data. iKommunicate is driving this change, as the first NMEA to Signal K gateway product that will connect to the NMEA networks and convert all of the data in to the new Signal K format Featuring three opto-isolated NMEA0183 Inputs, two differential NMEA0183 Outputs and an NMEA2000 Network interface, iKommunicate can handle whatever NMEA data is thrown at it. Its 120MHz Atmel processor, efficiently converts the NMEA data in to Signal K JSON data, the standard for the latest generation of HTML5 websites and apps, which is then output via HTTP or multiple high speed Web Sockets. iKommunicate_s Ethernet (RJ45) connection, allows it to be connected to the boats wired/wireless network so that any mobile device connected to the network can display the Signal K data in its browser or compatible app. Pre-installed in iKommunicate are a couple of web apps (including the popular Instrument Panel) so that you can immediately start displaying NMEA data from your network and it features an 8GB micro SD card that can host any new Signal K web apps as they become available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.