NavAlert NMEA Monitor, Alarm System

  • Mfr # ZDIGNALERT

  • Zoro # G812300173


product price: $435.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGNALERT
Zoro #
G812300173
UPC #
703791696314
Country of Origin
Unknown

Description

NavAlert NMEA Monitor, Alarm System NavAlert is Digital Yacht latest innovation and allows an alarm to be set for any parameter that available on the boat NMEA 2000 network. That could be navigation data such as depth, heading, or speed, as well as electrical data such as voltage and engine/generator data including temperature, pressure, tank levels, fuel flow, etc. It connects anywhere on the NMEA 2000 network and takes power from this connection, so installation is super simple. A local WiFi network is created by NavAlert, so setup is possible via any smartphone, tablet, or PC. Simply choose the parameter to monitor and set an alarm level. Alarms/Alerts Integrated into NavAlert is a custom alarm for anchor drift using an algorithm to calculate the optimum drift radius based on depth and the scope of the chain for reliable notifications. There also an anti-collision alarm based on CPA closest point of approach and TCPA time to the closest point of approach AIS data from a connected AIS. These alerts can also be monitored through the wireless interface with attractive graphical displays of current status. Alarms can also generate an SMS message, which can be relayed through Digital Yacht 4GXtream internet connectivity solution, allowing remote monitoring, which is great for feeling secure that the anchor is holding well when enjoying a lunch ashore. Alarms are independent of any alarms set on a plotter, allowing NavAlert to operate even without a primary multi-function display being powered up an important feature for power-limited sailboats. Alerts can also be relayed to compatible multi-function devices Garmin supports this function for a pop-up data window indicating an alert and the ability to acknowledge it. *NavAlert is universal, using the industry standard NMEA 2000 data protocol, so it will integrate with all leading brands and systems. Operation The operation is simple. Simply search for the WiFi network that NavAlert creates and connect via a smartphone or tablet. Open a browser and connect to NavAlert, and users are presented with a clear graphical interface allowing easy setup, configuration, and viewing of the alerts and network data. NavAlert constantly monitors the whole network, so alert parameters can be set for any variable. Users can configure the NavAlert through its simp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.