This item is Discontinued.

Digital Yacht SeaTalk1 to USB Interface ZDIGSTNUSB

SeaTalk1 to USB Interface (Discontinued)

  • Mfr # ZDIGSTNUSB
  • Zoro # G4637447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGSTNUSB
Zoro #
G4637447
UPC #
81159830809
Country of Origin
Unknown

Description

SeaTalk1 to USB Interface Digital Yacht's SeaTalk to NMEA (ISO) Converter is a small, but powerful interface that provides bi-directional conversion between a SeaTalk network and an NMEA 0183 network or device. Taking its power from the SeaTalk network, the ST-NMEA Converter features a full, multi-transistor SeaTalk 1 interface, an opto-isolated NMEA 0183 input and differential NMEA 0183 output that allows key navigational data to be reliably shared between the SeaTalk and NMEA0183 networks. For developers and advanced users that want to access the raw SeaTalk data, the ST-NMEA converter can also be configured to work in a special raw data" mode ($STALK) which is gaining support in some Open Source projects. The ST-NMEA (ISO) Converter is ideal for connection to one of Digital Yacht's wireless NMEA servers, allowing SeaTalk owners to go wireless and aUSB Version of the ST-NMEA Converteris also available for direct connection to a PC, Mac or even a Raspberry Pie embedded Linux system. Features: Converts SeaTalk1 to NMEA data Powerful bi-directional converter also converts NMEA to SeaTalk for use with 3rdparty transducers and sensors Powered from the SeaTalk network easy red, black and yellow wire colour coding Features reliable multi-stage transistor SeaTalk interface Opto-isolated NMEA0183 input and differential NMEA0183 output Converts all of the key navigational data USB version (for PC Raw Data mode ($STALK) USB Version - Typical Connections: Connects direct to SeaTalk1 cabling using familiar red, black and yellow wiring Simple plug in USB connection for PC. MAC and Linux Also supports raw data mode for developers Ideal for use with nav programs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.