Shop DIGIWAVE
Create Account
ANT5011 Digiwave New Concept Amplified Digital Outdoor TV Antenna
- Mfr # ANT5011
- Zoro # G504028279
product price:Â
$
239.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANT5011
- Zoro #
- G504028279
- UPC #
- -
- Country of Origin
- China
Description
Digiwave ANT5011 is a special new concept antenna for digital indoor and outdoor analog and terrestrial HDTV broadcasting reception. It is the best solution for home reception and digital portable TV reception. Complete accessories are included for wall or pole mounting. With the anti-UV and water proof housing.
Anti-UV coating and waterproof design.
Lightweight, compact size and easy to install.
For both analog and digital TV signal reception.
With dipole inbuilt for the excellent UHF and VHF band signal reception.
Specially compatible with HDTV of various digital terrestrial signal.
Type of Frequency: VHF, UHF.
Frequency Range (in MHz): 87.5 - 230, 470 - 862.
Indoor/Outdoor: Outdoor.
Available Channels: ch. 2-69.
Gain (in dB): 40.
Dimensions: 6.5"D x 11"W x 22"H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.