WAY24134 2.4GHz Yagi Antenna

  • Mfr # WAY24134
  • Zoro # G703768907
product price: 
$
119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAY24134
Zoro #
G703768907
UPC #
669716270116
Country of Origin
China

Description

  • Freq: 2400-2483MHz.
  • Bandwidth: 83MHz.
  • Gain: 15dbi.
  • Connector: N Female.
  • Stay up-to-date with the latest technology on the market.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews