Shop DIGIWAVE
Create Account
ANT4008 Indoor & Outdoor TV Antenna with Booster - CUL Approval Adaptor Silver Color
- Mfr # ANT4008
- Zoro # G704028147
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANT4008
- Zoro #
- G704028147
- UPC #
- -
- Country of Origin
- China
Description
Ant-4008 is one type of: outdoor multi-function antenna specially designed for digital HDTV cableless TV.: the fashion design makes it possible to be mounted on the wall, rod or iron window according to different assembling surroundings.: the omnidirectionlly turnable base makes it very easy to adjust antenna reception direction.: the anti-uv antenna shell ensures a long life and good appearance of the antenna even when it's put outside and sun-baked.: advanced RFID technology brings the best signal reception.
SMD technology.
Waterproof design for outdoor and indoor using.
Build in High Gain amplifier.
Easy to install and convenient to use.
Excellent reception for digital terrestrial.
Built-in high gain amplifier.
Suitable for HDTV of various television standard. Such as American ATSC, European DVB, etc.
Outdoor type anti-UV.
Possible to be mounted on wall or antenna rod.
Specifications:
Frequency 168-860MHZ.
Out Impedance 100dB.
Gain 20+-3db.
Main power supply AC120V-60Hz.
Power consumption 3.5W.
External power supply 9V DC-100mA.
Type of Frequency: VHF, UHF.
Indoor/Outdoor:: Indoor/Outdoor.
Available Channels: ch.5 - 69.
Gain (in dB): 17. - 23.
Dimensions: 10"D x 7"W x 4"H.
Specifications:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.