Shop DIGIWAVE
Create Account
DGL - 780 - Linear Standard Single LNBF - L Type
- Mfr # DGL-780
- Zoro # G603993003
product price:Â
$
80.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGL-780
- Zoro #
- G603993003
- UPC #
- 669716070099
- Country of Origin
- China
Description
Features Single Linear Standard LNBF Suitable for Existing Analog and Digital Reception Various Input Frequency Range and L.O. For World Wide Market Low Phase Noise for not only Analog also Digital Reception Superior Low Noise Figure and High Isolation Voltage-Controlled H-V Switching 13-18 V Excellent D.R.O. Stability Super Compact Tooling Best Solution for Individual and Multi-Satellite System 40 mm Plastic Cover Frequency range- 11.7 - 12.25 GHz Output Frequency - 950 - 1500 MHz Cross Pol. Isolation - 22db Noise Figure - 0.6dB or better Conversion Gain - V - 60dB H - 60dB L.O. Frequency - 10.750 GHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.