Shop HON
See all product information
Create Account
Office Chairs
- Mfr # HONI2U2ASX04NTK
- Zoro # G112921818
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified; Level 2 Certified
Arms Included
Yes
Armrest Material
Plastic
Arm Height From Seat
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HONI2U2ASX04NTK
- Zoro #
- G112921818
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
- Standards
- Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified; Level 2 Certified
- Arms Included
- Yes
- Armrest Material
- Plastic
- Seat Color
- Elysian
- Arm Adjustability
- Height; Width
- Arm Type
- Padded Adjustable T-Bar
- Caster/Glide Details
- Five Dual-Wheel Swivel Casters
- Back Fill Material
- Foam
- Compatible Flooring Type(s)
- Hard Flooring; High-Pile Carpet; Low-Pile Carpet
- Seat Fill Material
- Foam
- Seat Surface Material
- Vinyl
- Distance Between Arms
- 20 in
- Weight Capacity
- Supports Up to 300 lb
Dimensions
- Arm Height From Seat
- 10.25 in
- Pneumatic Seat Height Adjustment
- Yes
- Seat Width Maximum
- 20 in
- Seat Height Range
- 17 in - 21.5 in
- Seat Depth Maximum
- 18.88 in
- Seat Depth Minimum
- 16.25 in
- Back Height Maximum
- 25 in
- Back Width Maximum
- 19 in
Description
Choose one of four synchro-tilt control types for a natural recline. Upholstered back has a welcoming appearance while providing cushioned comfort with excellent support. Tilt tension controls the rate and ease of recline. Upright-position tilt-lock makes it easy to achieve the proper, task-specific posture. 360-degree swivel provides freedom of movement in any direction. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights.
- Choose one of four synchro-tilt control types for a natural recline.
- Upholstered back for cushioned comfort with a welcoming appearance.
- Tilt tension regulator to control the rate and ease of recline.
- Tilt lock to secure the chair in the upright position.
- 360-degree swivel for freedom of movement in any direction.
- Pneumatic seat-height adjustability to accommodate various body heights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.