Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Digiwave Digiwave ANT7287 Super DB8 Adjustable Multidirectional HDTV Antenna ANT7287

Digiwave ANT7287 Super DB8 Adjustable Multidirectional HDTV Antenna (Discontinued)

  • Mfr # ANT7287
  • Zoro # G704028277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANT7287
Zoro #
G704028277
UPC #
-
Country of Origin
China

Description

  • 360 degree adjustable directional antenna.
  • Strong performance across (channels 2-69) best for UHF spectrum (21-69).
  • Versatile high gain multi - bay antenna.
  • Efficient design allows tremendous gain in a compact size.
  • Designed to resist extreme wind loading.
  • Works great in attics.
  • Fits easily and high gain can help overcome loss from roofing materials.
  • All weather Balun included.
  • Great within 70 miles or more from transmitters.
  • Intended for people at great distances from the transmitters.
  • Excellent reception for digital terrestrial.
  • Suitable for HDTV of various television standards, such as American ATSC, European DVB, etc.
  • Super strong design suitable for all kind the weather.
    Specifications:
  • No. of Elements: 8.
  • Frequency Range: 47-862MHz.
  • Channels: Ch. 21-69.
  • Antenna Gain: 17-22dB.
  • Beam Width H/V: H 60/ V32.
  • Front-back Ratio: 22 dB.
  • Impedance: 75O.
  • Antenna Length: 840mm.
  • Type of Frequency: VHF, UHF.
  • Dimensions: 34"D x 21"W x 6"H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.