Shop DIGIWAVE

LCD-4393 (Black) Adjustable TV Wall Mount - Black

  • Mfr # LCD-4393 (Black)
  • Zoro # G303768741

product price: 
$
147.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCD-4393 (Black)
Zoro #
G303768741
UPC #
669716212352
Country of Origin
China

Description

  • Color: Black.
  • TV Size: 36-70.
  • Tilt: -5°-15°.
  • Swivel: 180°.
  • Wall Distance: 580 mm.
  • Manufactured to the highest quality available.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.