WAP58231 5.8G Panel Antenna

  • Mfr # WAP58231
  • Zoro # G304030137
product price: 
$
258.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAP58231
Zoro #
G304030137
UPC #
669716270086
Country of Origin
China

Description

  • 5.8 GHz Panel Antenna.
  • Supports Wifi systems using 5.8 Ghz Spectrum.
  • Universal connector fits most all routers and USB adapters.
  • Frequency range: 5150-5800MHz.
  • Bandwidth: 650MHz.
  • Gain: 23dBi.
  • AZ/EL BW(°):15/7.
  • F/B Ratio(dB): >32.
  • VSWR(50 Ohm): < 1.7.
  • Polarization: Vertical.
  • Max power: 100W.
  • Connector: N Female.
  • Input impedance(Ω): 50.
  • Size: 390x390x40 (mm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews