Shop MONOPRICE
See all product information
Create Account
Ceiling Mount for Projector - 50 lb Load Capacity
- Mfr # 6529
- Zoro # G8790455
product price:Â
$
52.69
/ea
Key Features
Load Capacity
50 lb
Features
Swivel, Tilt, Cable Management, Rotate, Pan, Adjustable
Product Type
Ceiling Mount
Device Supported
Projector
Maximum Load Capacity
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6529
- Zoro #
- G8790455
- UPC #
- 844660065296
- Country of Origin
- China
- Item
- Ceiling Mount
- Load Capacity
- 50 lb
- Features
- Swivel, Tilt, Cable Management, Rotate, Pan, Adjustable
- Product Type
- Ceiling Mount
- Device Supported
- Projector
- Maximum Load Capacity
- 50 lb
Description
Ceiling Bracket for Projector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.