This item is Discontinued.

Dimex easyflex Heavy-Duty No-Dig Landscape Edging Kit, 100 Ft. 3100-100C

easyflex Heavy-Duty No-Dig Landscape Edging Kit, 100 Ft. (Discontinued)

  • Mfr # 3100-100C
  • Zoro # G302701992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100-100C
Zoro #
G302701992
UPC #
751315700061
Country of Origin
United States

Dimensions

Width
22.25
Length
22.25
Height
8

Details

Material
Plastic
Color
Black

Description

Create a beautifully landscaped yard without having to hire a professiona! This commercial-grade plastic edging creates a clean line between your landscaping and grass or weeds. Heavy-duty material keeps ground cover materials in your garden beds, including river rock, lava rock, pebbles, wood mulch, pine needles and more. Installation is as easy as clearing the area of debris and loose dirt, laying the edging along the desired shape and hammering the anchoring spikes (included) through the tab. The spikes easily pierce through weed fabric (not included) and help secure the barrier. Available in 20', 40' and 100' lengths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.