This item is Discontinued.

Dimplex Connex Proportional Linear Convector, 50", 2000/1500W, 240/208V, White PC5020W31

Connex Proportional Linear Convector, 50", 2000/1500W, 240/208V, White (Discontinued)

  • Mfr # PC5020W31
  • Zoro # G8487807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC5020W31
Zoro #
G8487807
UPC #
781052067301
Country of Origin
Canada

Details

Item
Linear Proportional Baseboard Heater
Watts
2000
BtuH Output
6826
Color
White
Amps AC
8.33
Phase
1
Finish
Epoxy/Polyester Powder Coated
Includes
Built In Electronic Proportioning Thermostat
Standards
C-CSA-US
Housing Style
Conventional
Primary Application
Commercial
Hz
60
Housing Material
Steel

Description

Linear Proportional Baseboard Heater, Voltage 240, Housing Material Steel, Conventional, Mounting Type Floor, 1 Phase, Includes Built In Electronic Proportioning Thermostat, Standards C-CSA-US

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.