DC Power Supply, 24V DC, 480W
Mfr # MD480-24-3C
Zoro # G4368137
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Output Voltage - Nominal
24V DC
Output Power - Rated
480W
Phase
Three
Output Voltage
24V DC
Phase - Electrical
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD480-24-3C
Zoro #
G4368137
UPC #
-
Country of Origin
China
Details
Item
DC Power Supply
Output Voltage - Nominal
24V DC
Output Power - Rated
480W
Phase
Three
Output Voltage
24V DC
Power Rating
480W
Phase - Electrical
Three
Description
DC Power Supply 22.5 to 28.5VDC 3-phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.