4 Piece Premium Clear Stem Crystal Martini Glasses with Gold Rim and Diamond-like

  • Mfr # QI004760.SI.4

  • Zoro # G315917021


product price:  $98.59
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Height
8 in
Overall Width
5 in
Material
Glass
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004760.SI.4
Zoro #
G315917021
UPC #
651355244535
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
5 in
Overall Length
5 in

Details

Item
Kitchen Stuff
Color
Silver
Material
Glass
Packaging Type
Set of 4

Description

These martini glasses are the ultimate blend of style, comfort, and versatility. Meticulously hand-blown by master artisans, they feature graceful curves and a shimmering gold rim, making them truly fascinating work of arts. Whether you're hosting a fancy party or enjoying a quiet night in, these bar set are perfect for any setting. Lightweight yet sturdy, they are comfortable to hold and designed for long-lasting use. Their contemporary and shiny look is utterly fashionable in any setting, making them an extravagant way to sip your espresso martini. Versatile and durable, this martini glass is a must-have for any home bar. Our glassware set combines premium quality, elegance, and versatility, offering a simple way to add a touch of sophisticated elegance to any party. They are perfect for gatherings, wedding party, home entertaining, and more. Treat yourself or someone special to these premium cocktail glasses and let the good times roll. Raise a glass, raise the flavor with these stunning crystal martini glasses, highlighted by a striking display of a ball-like centerpiece adorned with crystals. These martini glasses are more than just a functional item. They are a statement of style and taste. With their exquisite design and exceptional quality, they offer a very special and extravagant way to enjoy your cocktails, ensuring every sip is as memorable as the moment itself.


  • Measuring 5 x 5 x 8 inches, these cocktail glasses
  • Exceptional Quality and Craftsmanship: Constructed
  • Bring a Touch of Class to Your Cocktail: These sty
  • Easy Care: Made from the highest-quality, durable crystal, this elegant cocktail set offers both sophistication and safety, being completely lead-free. To preserve their delicate design and ensure their longevity, it is recommended that this glass set be handwashed with mild soap and warm water and avoid using a dishwasher.
  • Ideal Gift: These martini drink glasses are exceptionally giftable, serving as a standout choice for any occasion. They are perfect as a housewarming present or a thoughtful option for anniversaries. Enjoy any party with our drinkware set, designed to be versatile for a range of drinks, from cocktails and lemonade to juice or even dessert.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.