This item is Discontinued.

Dinex Cold Cup Lid, Type Flat, Straw Slot, PK1000 DX1191ST8714

Cold Cup Lid, Type Flat, Straw Slot, PK1000 (Discontinued)

  • Mfr # DX1191ST8714
  • Zoro # G0097986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX1191ST8714
Zoro #
G0097986
UPC #
-
Country of Origin
United States

Details

Basic Foodware Material
Plastic
Disposable Foodware Color
Translucent
Disposable Lid Type
Flat, Straw Slot
Disposable Foodware Capacity
6 oz, 8 oz
Capacity
6, 8 fl. oz.
For Use With
6 to 8 oz Tumblers
Color
Translucent
Item
Cold Cup Lid
Fits Cup No.
Mfr. No. DX5806
Secondary Foodware Material
Polystyrene

Description

Cold Cup Lid, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.