Corner Bumper, Rubber, Black
Mfr # DXPICTCB
Zoro # G2331187
product price: $822.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Color
Black
For Use With
6CRJ0, 6CRJ1, 6CRJ2, 6CRJ3, 6CRJ4, 6CRJ5, 6CRJ6, 6CRJ7, 6CRJ8, 6CRJ9, 6CRK0, 6CRK1, 6CRK2, 6CRK3, 6CRK4, 6CRK5, 6CRK6, 6CKR7, 6CRK8, 6CRK9, 6CRL0, 6CRL1
Dimensions
1 in W x 3 in L x 3 in H
Product Type
Corner Bumper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXPICTCB
Zoro #
G2331187
UPC #
10753806062075
Country of Origin
United States
Dimensions
Dimensions
1 in W x 3 in L x 3 in H
Overall Depth
1 in
Details
Material
Rubber
Color
Black
Item
Corner Bumper
For Use With
6CRJ0, 6CRJ1, 6CRJ2, 6CRJ3, 6CRJ4, 6CRJ5, 6CRJ6, 6CRJ7, 6CRJ8, 6CRJ9, 6CRK0, 6CRK1, 6CRK2, 6CRK3, 6CRK4, 6CRK5, 6CRK6, 6CKR7, 6CRK8, 6CRK9, 6CRL0, 6CRL1
Product Type
Corner Bumper
NSF Certified
Yes
Description
Corner Bumper, Pass-Through/Non-Pass-Through Not Applicable, Overall Depth 1 in, Caster Diameter Not Applicable, Overall Height 3 in, Product Type Corner Bumper, Color Silver, Distance Between Rails Not Applicable, Insulated Not Applicable, Material Stainless Steel, Number of Compartments Not Applicable, Overall Width 3 in, NSF Certified Yes, Caster Configuration Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.