This item is Discontinued.

Dinex Dinner Napkin, Black, 1/8 Fold, PK1000 DX6999DN0103

Dinner Napkin, Black, 1/8 Fold, PK1000 (Discontinued)

  • Mfr # DX6999DN0103
  • Zoro # G7267321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX6999DN0103
Zoro #
G7267321
UPC #
-
Country of Origin
Unknown

Dimensions

Folded Dimensions
7-1/2" x 4-1/4"
Sheet Size
15" x 17"

Details

Item
Dinner Napkin
Color
Black
Pattern
Embossed
Napkin Style
Dinner
Fold Type
1/8 Fold
Ply
2
Pack Count
3000
Packs per Case
1

Description

Dinner Napkin, Pack Count 3000, Packs per Case 1, Ply 2, Napkin Style Dinner, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.