Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Food Tray, White, 5 1/4 in W, PK1000

  • Mfr # DXHH8

  • Zoro # G906878885


product price: $355.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Capacity
3/4 lb
Color
White
Number of Compartments
1
Microwave Safe
Yes
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXHH8
Zoro #
G906878885
UPC #
753806460362
Country of Origin
United States

Dimensions

Height
1 1/8 in
Width
5 1/4 in
Overall Length
7 5/8 in
Length
7 5/8 in

Details

Capacity
3/4 lb
Color
White
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Food Tray
Pattern
Patternless
Tray Type
Food Container
Standards
NSF Certified
FSC Certified
No
USDA Certified Bio-based Products
No
SFI Certified
No
Shape
Rectangular
Coating/Lining
Plastic
BPI Certified
No
Label Shape
Rectangular
Recyclable
No

Description

Disposable Food Tray, BPI Certified No, Capacity 3/4 lb, Coating/Lining Plastic, Color White, Compostable Not Applicable, FSC Certified No, Height 1 1/8 in, Length 7 5/8 in, Microwave Safe Yes, Number of Compartments 1, Pattern Patternless, Recyclable No, SFI Certified No, Shape Rectangular, Standards NSF Certified, Tray Type Food Container, USDA Certified Bio-based Products No, Width 5 1/4 in, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.