Zoro Homepage

Drying and Storage Rack, Holds Induction Bases 40 lb.

  • Mfr # DXIBDRS90

  • Zoro # G3431298


product price: $4,346.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
20 1/2 in
Height
78 in
Material
Stainless Steel
Depth
22 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXIBDRS90
Zoro #
G3431298
UPC #
753806730700
Country of Origin
United States

Dimensions

Width
20 1/2 in
Height
78 in
Depth
22 in
Shelf Width
20 1/2 in
Caster Size
5 in
Overall Width
22 in
Caster Diameter
5 in
Overall Height
78 in

Description

Drying and Storage Cart, Number of Shelves 5, Distance Between Shelves 15 in, Holding Capacity Induction Bases, Load Capacity 40 lb, Material Stainless Steel, Overall Height 78 in, Overall Width 22 in, Depth 22 in, Caster Material Polyolefin, Caster Type Swivel Platform, Color Silver, For Use With Induction Bases, Gauge 14 ga, Includes Cradles, Mobile/Stationary/Mounted Mobile, Product Type Drying and Storage Cart, Caster Diameter 5 in, Number of Slots 90, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.