This item is Discontinued.

Dinex Hot Cup Lid, Type Flat, Straw Slot, PK1000 DX5900ST8714

Hot Cup Lid, Type Flat, Straw Slot, PK1000 (Discontinued)

  • Mfr # DX5900ST8714
  • Zoro # G0097995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX5900ST8714
Zoro #
G0097995
UPC #
-
Country of Origin
United States

Details

Basic Foodware Material
Plastic
Disposable Foodware Color
Translucent
For Use With
Mfr. No. DXFT907, DXFT1207
Disposable Foodware Capacity
9 oz, 12 oz
Disposable Lid Type
Flat, Straw Slot
Fits Cup No.
Mfr. No. DXFT907
Item
Hot Cup Lid
Color
Translucent
Capacity
9, 12 fl. oz.
Secondary Foodware Material
Polystyrene

Description

Hot Cup Lid, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.