Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meal Deli Crt, Uninsltd, NonPass, StnlssStl

  • Mfr # DXPICT12

  • Zoro # G0127572


product price: $4,259.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Enclosed
Overall Depth
34 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPICT12
Zoro #
G0127572
UPC #
10753806062266
Country of Origin
United States

Dimensions

Overall Depth
34 1/4 in
Caster Dia.
5 in
Overall Width
23 3/4 in
Door Width (In.)
22 1/2
Tray Size (In.)
14 x 18 or 15 x 20
Inside Height
34 1/8 in
Inside Depth
31 in
Overall Height
42 3/4 in
Inside Width
20 1/2 in
Tray Size
14 in x 18 in, 15 in x 20 in
Internal Cabinet Dimensions W x D x H
20 1/2 x 31 x 34 1/8
External Dimensions W x D x H
23 3/4 x 34 1/4 x 42 3/4
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Enclosed
Caster Material
Polyurethane
Material
Stainless Steel
Includes
Transport Latch
Number of Trays
12
Number of Compartments
1
Number of Doors
1
Number of Menu Clips
0
Trays Per Cart/Per Compartment
12/12
Pass-through / Nonpass-through
Non-Pass-Through
Distance Between Rails
5 1/4 in
Insulated / Uninsulated
Uninsulated
Trays per Rail/Rail Spacing
2 / 5 1/4"
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
NSF Certified
Yes
Insulated
No
Product Type
Meal Delivery Cart
Pass-Through/Non-Pass-Through
Non-Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 34 1/8 in, Inside Width 20 1/2 in, Overall Height 42 5/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 12, Overall Width 23 3/4 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.