Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray, Flat, 18in.L x 14in.W, Dark Blue, PK12

  • Mfr # DX1089I50

  • Zoro # G0169937


product price: $282.99
/pk 12, $23.58/ea
Free Shipping & Returns

Key Features

Type
flat
Overall Width
14 in
Material
Fiberglass
Number of Compartments
1
Overall Width (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1089I50
Zoro #
G0169937
UPC #
753806370661
Country of Origin
Mexico

Dimensions

Overall Width
14 in
Overall Width (In.)
14 in
Overall Length (In.)
18 in
Overall Height
1 in
Overall Length
18 in

Details

Item
Tray
Type
flat
Color
Dark Blue
Material
Fiberglass
Number of Compartments
1
Product Type
Flat Tray
Handle Included
No
NSF Certified
Yes

Description

Tray, Overall Width 14 in, Overall Height 1 in, Material Fiberglass, Number of Compartments 1, Product Type Flat Tray, Color Dark Blue, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.