Tray, Non-Skid, 20-1/4in. L, Gray, PK12

  • Mfr # DXSMC1520NSM23

  • Zoro # G0169788


product price: $470.99
/pk 12, $39.25/ea
Free Shipping & Returns

Key Features

Type
Non-Skid
Overall Width
15 in
Overall Depth
3/4 in
Material
Fiberglass
Overall Width (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSMC1520NSM23
Zoro #
G0169788
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
15 in
Overall Depth
3/4 in
Overall Width (In.)
15 in
Overall Length (In.)
20 1/4 in
Overall Depth (In.)
3/4 in
Overall Height
1 in
Overall Length
20 in

Details

Item
Tray
Type
Non-Skid
Color
Gray
Material
Fiberglass
Number of Compartments
1
Product Type
Non-Skid Tray
Handle Included
No
NSF Certified
No

Description

Tray, Overall Width 15 in, Overall Height 1 in, Overall Depth 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Non-Skid Tray, Color Gray, Handle Included No, Overall Length 20 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.