Shop DINO-HIDE
See all product information
Create Account
Rubber Air Hose Assembly 1/2" x 10'
- Mfr # WLEPRO1210
- Zoro # G114672428
product price:Â
$
13.29
/ea
Key Features
Length
10ft
Material
Rubber
Material of Construction
100% rubber construction.
Max. Pressure
300 PSI working pressure.
Safety Factor
4:1 Safety factor.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WLEPRO1210
- Zoro #
- G114672428
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 10ft
- Hose Inside Dia.
- 1/2"
Details
- Material
- Rubber
- Material of Construction
- 100% rubber construction.
- Max. Pressure
- 300 PSI working pressure.
- Safety Factor
- 4:1 Safety factor.
- Color
- Black/Red