Zoro Homepage

Snap Patch Panelw/3 Mm Lc/Lc

  • Mfr # SNAP-12LC-MM

  • Zoro # G005741714


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed 1863 (Communications-Circuit Accessories), CE
Storage/transport temperature
-40 to +80 deg. C
Patch panel body and faceplate
18 gauge powder-coat painted steel
Insertion Loss
≤.3dB (Multimode), ≤.2dB (Singlemode)
Relative humidity (non-condensing)
10% to 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP-12LC-MM
Zoro #
G005741714
UPC #
-
Country of Origin
United States

Dimensions

Dimensions with adapters installed
(H x D x W) 6.25" x 5.125" x 2.75"

Details

Standards
UL Listed 1863 (Communications-Circuit Accessories), CE
Storage/transport temperature
-40 to +80 deg. C
Patch panel body and faceplate
18 gauge powder-coat painted steel
Insertion Loss
≤.3dB (Multimode), ≤.2dB (Singlemode)
Relative humidity (non-condensing)
10% to 95%
Plug/Unplug Durability
1000 times
Protection class
IP20
Mounting Options
Rear DIN-Rail, Side DIN-Rail or surface mount
Cable Glands
Plastic with max. cable diameter of 12mm (14mm max. also available)
Operating Temperature
-40 to +75 deg. C
Fiber optic adapters
UL 90 V-0 Thermoplastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.