Zoro Homepage

100 LED Tape Light 24V 6300K, 16.4 ft. & Dimmable Driver

  • Mfr # DI-KIT-24V-BC1OM30-6300

  • Zoro # G1621931


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VDC
Color Temperature
6300K
Lumens
100 per ft
Length
16.4 ft
Power Supply Type
OMNIDRIVE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-KIT-24V-BC1OM30-6300
Zoro #
G1621931
UPC #
848333027246
Country of Origin
China

Dimensions

Length
16.4 ft

Details

Voltage
24VDC
Color Temperature
6300K
Lumens
100 per ft
Power Supply Type
OMNIDRIVE
Max. Run
Up to 55 ft

Description

BLAZETM BASICS 100 LED Tape Light, 24V, 6300K, 16.4 ft. Spool with UL Listed OMNIDRIVE®
Diode LED tape light kits featuring blaze basics paired with our best performing power supply options. Available in 100+ and 200+ Lumen models with top selling CCTs, power supplies, and connectors.
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
OMNIDRIVE® Electronic Dimmable LED Drivers offer superior dimming performance for the widest selection of dimming switches. The built-in electronic filter eliminates flicker and provides the smoothest dimming from 100% down to 10%. They offer superior dimming performance for an LED power supply when paired with: TRIAC dimmer controls, magnetic low voltage (MLV), electronic low voltage (ELV) and incandescent/halogen dimmer switches, as well as 3/4/5-way and on/off switching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.