Zoro Homepage

200 LED Tape Light 12V 3500K 16.4 ft. & Plug-In Adapter

  • Mfr # DI-KIT-12V-BC2PG60-3500

  • Zoro # G1620854


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Voltage
12VDC
Color Temperature
3500K
Lumens
200 per ft
Length
16.4 ft
Power Supply Type
Plug-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-KIT-12V-BC2PG60-3500
Zoro #
G1620854
UPC #
848333027208
Country of Origin
China

Dimensions

Length
16.4 ft

Details

Voltage
12VDC
Color Temperature
3500K
Lumens
200 per ft
Power Supply Type
Plug-in
Max. Run
Up to 20 ft

Description

BLAZETM BASICS 200 LED Tape Light, 12V, 3500K, 16.4 ft. Spool with Plug-In Adapter
Diode LED tape light kits featuring blaze basics paired with our best performing power supply options. Available in 100+ and 200+ Lumen models with top selling CCTs, power supplies, and connectors.
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
Diode LED tape light kits featuring blaze basics paired with a plug-in adapter. Available in 100+ and 200+ Lumen models with top selling CCTs, power supplies, and connectors. Plug-In Adapter: Use any standard 120V outlet (non-dimmable)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.