TUBELED 40 II integrated RGB-W, 340 mm x 78 mm x 3 mm 13, 39'' x 3, 07'' x 0, 12''

  • Mfr # 152090-01
  • Zoro # G114643145
product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Nominal Size - Fixtures
32 mm x 78 mm (~1.26" x ~3.07"). aperture 3 mm (~0.12") built-up
Length
340 mm (~13.39")
Beam Angle
100°
Standards
CE, UKCA, ETL Listed (5003529)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
152090-01
Zoro #
G114643145
UPC #
-
Country of Origin
Germany
Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Beam Angle
100°
Standards
CE, UKCA, ETL Listed (5003529)
Rated Life
Greater than 60.000 hr (L80/B10)
Type
LED recessed light
Features
RGB-W: Illumination and beacon in one light
Material
Aluminum
IP Rating
IP67/IP69K
Glare Control
Diffused safety glass
Lamp Luminous Flux White
1215 lm
Power Consumption Blue
~9 W
Cascadable
No
Lamp Luminous Flux Blue
150 lm
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Lamp Luminous Efficiency White
~126 lm/W
Power Consumption White
~9.5 W
Model
TUBELED_40 II Integrated RGB-W
Connection
M12 A-coded
Lamp Luminous Flux Green
345 lm
Class of Protection
III
Cover Material
Safety glass, shatterproof
Lamp Luminous Flux Red
240 lm
Power Consumption Green
~2.5 W
Light Color White
Daylight white (5200 - 5700K)
Power Consumption Red
~9 W

Dimensions

Nominal Size - Fixtures
32 mm x 78 mm (~1.26" x ~3.07"). aperture 3 mm (~0.12") built-up
Length
340 mm (~13.39")

Description

Robust LED machine luminaire with signaling function for installation in standardized or prepared light shafts of machines and systems, LED chips Daylight white + RGB LED chips, in 5 standardized lengths and 2 widths for the most common installation shafts, installed just 3 mm flat, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable The LED hybrid luminaire for illuminating and signaling e.g. status changes in the working areas of machines and systems. The LED luminaire is only flat, CNC suitable and convinces with high light power as well as with a function for signaling by flashing or changing the light color.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.