Zoro Homepage

BLAZE LED Tape Light Kit, 24V, 100lm, 4000K, constant voltage

  • Mfr # DI-KIT-24V-BC2CV60-4000

  • Zoro # G616079961


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed 2108
Includes
(5) Tape Light Terminal Block Connectors, 24V DC Constant Voltage Driver
Width
0.31 in
Height
0.1 in
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-KIT-24V-BC2CV60-4000
Zoro #
G616079961
UPC #
848333027130
Country of Origin
China

Dimensions

Width
0.31 in
Height
0.1 in

Details

Standards
UL Listed 2108
Includes
(5) Tape Light Terminal Block Connectors, 24V DC Constant Voltage Driver
Voltage
24 V

Description

16 ft tape light spool. 60W constant voltage driver. For use with 120VAC or 277VAC installations. Short circuit, over current and over temperature protections.


  • All accessories included
  • Popular CCTs
  • Driver options for popular applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.