BLAZE LED Tape Light Kit, 24V, 100lm, 4000K, Omnidrive X

  • Mfr # DI-KIT-24V-BC1OM30-4000

  • Zoro # G516079955


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Includes
(5) Tape Light Terminal Block Connectors, 24V DC Hardwired Dimmable Driver
Standards
UL Listed 2108
Height
0.1 in
Width
0.31 in
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-KIT-24V-BC1OM30-4000
Zoro #
G516079955
UPC #
848333026942
Country of Origin
China

Dimensions

Height
0.1 in
Width
0.31 in

Details

Includes
(5) Tape Light Terminal Block Connectors, 24V DC Hardwired Dimmable Driver
Standards
UL Listed 2108
Voltage
24 V

Description

16 ft tape light spool. 30W Omnidrive X dimmable driver. ELV, Triac, 0-10V dimming in one unit. No minimum load.


  • All accessories included
  • Popular CCTs
  • Driver options for popular applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.