BLAZE LED Tape Light Kit, 24V, 100lm, 4000K, plug-in

  • Mfr # DI-KIT-12V-BC1PG60-4000

  • Zoro # G912465826


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Standards
UL Listed 2108
Width
0.31"
Includes
5x Tape Light Terminal Block Connectors, 12VDC Plug-in Driver
Height
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-KIT-12V-BC1PG60-4000
Zoro #
G912465826
UPC #
848333027055
Country of Origin
China

Dimensions

Width
0.31"
Height
0.1"

Details

Voltage
12V
Standards
UL Listed 2108
Includes
5x Tape Light Terminal Block Connectors, 12VDC Plug-in Driver

Description

16 ft tape light spool. All accessories included. 60W Plug-in driver.


  • •All accessories included
  • •Popular CCTs
  • •Driver options for popular applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.