Shop DIODE LED

LED Light, 24V, Spool

  • Mfr # DI-24V-M3D-LIN-35-032

  • Zoro # G712166022


product price: 
$
1,336.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
3500K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-24V-M3D-LIN-35-032
Zoro #
G712166022
UPC #
848333039140
Country of Origin
China

Dimensions

Overall Width
3/8 in
Manufacturer Warranty Length
5 yr
Overall Height
3/8 in
Overall Length
32 13/16 ft
Wire Rope Length
32 13/16 ft
Manufacturers Warranty Length
5 yr
Length
32 13/16 ft

Details

Voltage
24 V DC
Color Temperature
3500K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
Item
LED Light Spool
Wattage
1.5 W
Connection Type
Lead Wire
Flexibility Direction
Side Bend, Top Bend
Light Output
79 lm
Scale of Flexibility
Micro
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Wet Location Rated
Maximum Operating Temperature
176 Degrees F
Maximum Run
32.8 ft
Flexibility
Flexible
Dimmable
Yes
Includes
LED Light Spool
Light Color
White
Ambient Temperature - Maximum
176 Degrees F
Ambient Temperature - Minimum
-4 Degrees F

Description

LED Light Spool, Light Color White, Overall Length 32 13/16 ft, Overall Height 3/8 in, Wattage 1.5 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3500K, Connection Type Lead Wire, Environmental Rating Wet Location Rated, Light Output 79 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 32.8 ft, Minimum Operating Temperature -4 Degrees F, Mounting Type Channel, Clip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.