ElectBox, Blk, 4.8"D, 4.187"H, 1.8"H, Rect, PP

  • Mfr # DI-JBOX-OUT
  • Zoro # G923359718
product price: 
$
17.15
/ea

Key Features

Box Depth
4 13/16 in
Color
Black
NEMA Enclosure Rating
6
Material
Polypropylene
Number of 1/2 in Back Knockouts
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-JBOX-OUT
Zoro #
G923359718
UPC #
848333006432
Country of Origin
China

Dimensions

Box Depth
4 13/16 in
Overall Depth
4 13/16 in
Overall Width
1 13/16 in
Box Width
1 13/16 in
Box Height
1 1/8 in
Overall Height
1 1/8 in

Details

Color
Black
NEMA Enclosure Rating
6
Material
Polypropylene
Number of 1/2 in Back Knockouts
0
IP Rating
IP65
Number of 3/4 in Back Knockouts
0
For Environment
Outdoor
Standards
UL
Bracket Type
Bracket Not Included
Number of 1 in Side Knockouts
0
Ceiling Fan Rated
Not Rated
Item
Electrical Box
Number of Gangs
0
For Construction Type
New Construction, Remodel
Number of 1/2 in Side Knockouts
0
Box Shape
Rectangular
Number of 3/4 in Side Knockouts
0
Clamp Type
Clamp Not Included
Shell Material
Polypropylene
Wire Color
Black

Description

Electrical Box, Number of Gangs 0, Bracket Type Bracket Not Included, Capacity Not Applicable, Material Polypropylene, Clamp Type Clamp Not Included, Color Black, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.