Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grainger Product

  • Mfr # DI-ODBELV-24V96W

  • Zoro # G411935080


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Power Output
96 W
Environmental Rating
Dry Location Rated
Length
4 3/8 in
Width
2 3/16 in
Height
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-ODBELV-24V96W
Zoro #
G411935080
UPC #
848333035333
Country of Origin
China

Dimensions

Length
4 3/8 in
Width
2 3/16 in
Height
2 3/16 in

Details

Item
Electronic Dimmable Driver
Power Output
96 W
Environmental Rating
Dry Location Rated
Input Voltage
120 V AC
Ballast Dimming
Yes
Ambient Temperature Range
-22 Degrees to 194 Degrees F
Junction Box Included
Driver Only
Standards
UL Listed

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.