Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grainger Product

  • Mfr # DI-ODX-24V96W

  • Zoro # G411935202


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Power Output
96 W
Environmental Rating
Wet Location Rated
Length
9 in
Width
2 11/16 in
Height
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-ODX-24V96W
Zoro #
G411935202
UPC #
848333030536
Country of Origin
China

Dimensions

Length
9 in
Width
2 11/16 in
Height
1 11/16 in

Details

Item
LED Dimmable Driver
Power Output
96 W
Environmental Rating
Wet Location Rated
Input Voltage
120 to 277 V
Ballast Dimming
Yes
Junction Box Included
Driver Only
Ambient Temperature Range
-40 Degrees to 140 Degrees F

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.