Zoro Homepage

LED Driver

  • Mfr # DI-24V-SE-60W

  • Zoro # G211930681


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Power Output
60 W
Environmental Rating
Dry Location Rated
Length
1 3/8 in
Width
1 3/8 in
Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-SE-60W
Zoro #
G211930681
UPC #
848333004957
Country of Origin
China

Dimensions

Length
1 3/8 in
Width
1 3/8 in
Height
4 1/8 in

Details

Item
LED Driver
Power Output
60 W
Environmental Rating
Dry Location Rated
Input Voltage
120 V AC
Junction Box Included
Driver Only
Ambient Temperature Range
32 Degrees to 104 Degrees F

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.