Zoro Homepage

LED Driver

  • Mfr # DI-TD-24V-20W-LPS

  • Zoro # G711931058


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Power Output
20 W
Environmental Rating
Dry Location Rated
Length
5 1/2 in
Width
1 13/16 in
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-TD-24V-20W-LPS
Zoro #
G711931058
UPC #
848333014024
Country of Origin
China

Dimensions

Length
5 1/2 in
Width
1 13/16 in
Height
1 1/8 in

Details

Item
LED Driver
Power Output
20 W
Environmental Rating
Dry Location Rated
Input Voltage
120 V AC
Ballast Dimming
Yes
Junction Box Included
Junction Box
Ambient Temperature Range
-40 Degrees to 140 Degrees F
Standards
ETL Listed

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.