Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver

  • Mfr # VLM200W-24-LPL

  • Zoro # G711929475


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Power Output
200 W
Environmental Rating
Wet Location Rated
Length
13 1/2 in
Width
4 1/2 in
Height
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLM200W-24-LPL
Zoro #
G711929475
UPC #
848333030369
Country of Origin
China

Dimensions

Length
13 1/2 in
Width
4 1/2 in
Height
2 3/8 in

Details

Item
LED Driver
Power Output
200 W
Environmental Rating
Wet Location Rated
Input Voltage
120/277 V AC
Ballast Dimming
Yes
Junction Box Included
Junction Box
Ambient Temperature Range
-4 Degrees to 122 Degrees F
Standards
UL Listed

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.