Zoro Homepage

LED Driver

  • Mfr # VLM60W-24

  • Zoro # G611929209


product price: $71.75
/ea

Key Features

Power Output
60 W
Environmental Rating
Wet Location Rated
Length
5 1/8 in
Width
3/4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM60W-24
Zoro #
G611929209
UPC #
848333016769
Country of Origin
China

Dimensions

Length
5 1/8 in
Width
3/4 in
Height
3/4 in

Details

Item
LED Driver
Power Output
60 W
Environmental Rating
Wet Location Rated
Input Voltage
120/277 V AC
Ballast Dimming
Yes
Ambient Temperature Range
-4 Degrees to 122 Degrees F
Junction Box Included
NEMA 3 Junction Box
Standards
UL Listed

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.