Zoro Homepage

LED Light, Spool

  • Mfr # DI-24V-360-LIN-24-016

  • Zoro # G712166008


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
2400K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-360-LIN-24-016
Zoro #
G712166008
UPC #
848333039539
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Overall Width
11/16 in
Overall Height
11/16 in
Overall Length
16 3/8 ft

Details

Voltage
24 V DC
Color Temperature
2400K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
Item
LED Light Spool
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Environmental Rating
Wet Location Rated
Flexibility Direction
360 Degrees Bend
Light Output
239 lm
Wattage
3.7 W
Connection Type
Lead Wire
Maximum Run
16.4 ft

Description

LED Light Spool, Light Color Warm White, Overall Length 16 3/8 ft, Overall Height 11/16 in, Wattage 3.7 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 2400K, Connection Type Lead Wire, Environmental Rating Wet Location Rated, Light Output 239 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft, Minimum Operating Temperature -4 Degrees F, Mounting Type Channel, Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.