Zoro Homepage

LED Light, Spool

  • Mfr # DI-24V-360-LIN-35-016

  • Zoro # G312166002


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
3500K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-360-LIN-35-016
Zoro #
G312166002
UPC #
848333039560
Country of Origin
China

Dimensions

Overall Height
11/16 in
Manufacturer Warranty Length
5 yr
Overall Length
16 3/8 ft
Overall Width
11/16 in

Details

Voltage
24 V DC
Color Temperature
3500K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Item
LED Light Spool
Color Rendering Index
90
Maximum Run
16.4 ft
Flexibility Direction
360 Degrees Bend
Environmental Rating
Wet Location Rated
Connection Type
Lead Wire
Maximum Operating Temperature
176 Degrees F
Wattage
3.7 W
Minimum Operating Temperature
-4 Degrees F
Light Output
254 lm

Description

LED Light Spool, Light Color White, Overall Length 16 3/8 ft, Overall Height 11/16 in, Wattage 3.7 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3500K, Connection Type Lead Wire, Environmental Rating Wet Location Rated, Light Output 254 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft, Minimum Operating Temperature -4 Degrees F, Mounting Type Channel, Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.